Skip to content Skip to navigation menu
Bushing Tools

48-62-4063

Bushing Tools
Item #111943786
  • SDS-MAX CARBIDE BUSHING TOOL
Bushing Tools
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS-MAX CARBIDE BUSHING TOOL

description

  • Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Carbide provides longer life, removes excess concrete, produces exterior finish, roughens surface before surface coating. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.

features

  • Up to 20% longer life
  • High grade forged steel for durability
  • Carbide tips for longer life
  • Designed for SDS max rotary hammers
  • Use in hammer only mode
Weight 1.5 LB
EAN or UPC 45242281817
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison