- 24 in Overall Length
- Alloy Steel
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Flat chisels are ideal for general demolition and surface cleaning in brick, block, and concrete. The long bit length allows for increased reach and reduces user fatigue in downward chiseling applications. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Flat tip is ideal for general demolition and surface cleaning in brick, block and concrete
- Designed for SDS max rotary hammers
- Use in hammer only mode
includes
- (1) SDS-Max 1" x 24" Flat Chisel
| Chuck Fitment | SDS-Max |
| Bit Material | Alloy Steel |
| Overall Length | 24 in |
| No. of Ends | Single |
| Recommended Safety Equipment | Safety Glasses |
| Bit Type | Chisel |
| Weight | 2.48 LB |
| EAN or UPC | 45242517039 |

