- 11 in Overall Length
- Carbide Tipped
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Excellent for general chipping and breaking applications. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Used for general chipping and breaking
- Designed for SDS max rotary hammers
- Use in hammer only mode
includes
- (1) SDS-Max 1" x 12" Demolition Flat Chisel
| Overall Length | 11 in |
| Chuck Fitment | SDS-Max |
| Bit Material | Carbide Tipped |
| Recommended Safety Equipment | Safety Glasses |
| No. of Ends | Single |
| Bit Type | Chisel |
| Weight | 1.11 LB |
| EAN or UPC | 45242154326 |

