- 18 in Overall Length
- High Speed Steel
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Excellent for general chipping and breaking applications. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Used for general chipping and breaking
- Designed for SDS max rotary hammers
- Use in hammer only mode
includes
- (1) SDS-Max 18" Demolition Flat Chisel
| Bit Material | High Speed Steel |
| Recommended Safety Equipment | Safety Glasses |
| Overall Length | 18 in |
| Head Size | 1 in |
| Length | 18 in |
| Bit Type | Chisel |
| Head Type | Flat Head |
| No. of Ends | Single |
| Head Shape | Straight |
| Chuck Fitment | SDS-Max |
| Manufacturer Name | Milwaukee� Electric Tools |
| Weight | 1.68 LB |
| EAN or UPC | 45242154340 |

