- 15 in Overall Length
- Alloy Steel
description
- The MILWAUKEE® SDS MAX SLEDGE™ Chisels are our Longest Lasting, Most Productive family of chisels. The SDS MAX SLEDGE™ 2" Scaling Chisel is forged with high grade steel to deliver maximum durability and reduced wear over the life of the chisel. This chisel is engineered with reinforced edges to stay sharper longer. Designed with a wide tip optimized for larger surface areas, this chisel is ideal for removing concrete, mortar, rust, cutting troughs and asphalt. No re-sharpening or re-hardening is necessary, reducing downtime. This MILWAUKEE® SDS MAX SLEDGE™ 2" Scaling Chisel is designed for use with SDS MAX rotary hammers.
features
- Milwaukee SLEDGE™ Chisels: Longest Lasting. Most Productive.
- Reinforced edges deliver maximum durability and reduced wear over the life of the chisel
- Engineered to maintain sharper edges for increased productivity
- Wide tip optimized for larger surface areas
- Ideal for removing concrete, mortar, rust, cutting troughs, and asphalt
- No re-sharpening or re-hardening necessary for reduced down time
- Longer life in concrete demolition over standard Milwaukee chisels
- High grade forged steel for maximum durability
- For use with SDS MAX rotary hammers
- German Made
includes
- (1) SDS MAX SLEDGE 2" Scaling Chisel
| Chuck Fitment | SDS-Max |
| Overall Length | 15 in |
| Bit Material | Alloy Steel |
| Bit Type | Chisel |
| Recommended Safety Equipment | Safety Glasses |
| No. of Ends | Single |
| Weight | 1.79 LB |
| EAN or UPC | 45242506590 |

