- 12 in Overall Length
- Carbide Tipped
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed to clean concrete, scale, rust and cut troughs and some asphalt. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Cleans concrete, scale, rust, cuts troughs and some asphalt
- Designed for SDS max rotary hammers
- Use in hammer only mode
includes
- (1) SDS-Max 2" x 12" Scaling Chisel
| Overall Length | 12 in |
| Chuck Fitment | SDS-Max |
| Bit Material | Carbide Tipped |
| Recommended Safety Equipment | Safety Glasses |
| Bit Type | Masonry |
| No. of Ends | Single |
| Weight | 1.75 LB |
| EAN or UPC | 45242154388 |

