- 14 in Overall Length
- Alloy Steel
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Scaling chisels are ideal of cleaning concrete and removing scale and rust. Additionally, scaling chisels can be used for cutting troughs and some asphalt. The widened tip design allows for faster surface material removal. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Cleans concrete, scale, rust, cuts troughs and some asphalt
- Designed for SDS max rotary hammers
- Use in hammer only mode
includes
- (1) SDS-Max 4-1/2" x 14" Scaling Chisel
| Chuck Fitment | SDS-Max |
| Bit Material | Alloy Steel |
| Overall Length | 14 in |
| Recommended Safety Equipment | Safety Glasses |
| No. of Ends | Single |
| Bit Type | Chisel |
| Weight | 2.04 LB |
| EAN or UPC | 45242506583 |

