- 12 in Overall Length
- Alloy Steel
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Tile chisels are ideal for removing tile, laminate, and other composite material. Tiles chisels can be used for concrete applications. The angled, offset head design and extended tip allow for flush surface material removal. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Removes tiles, laminates, and other composite materials
- Designed for SDS max rotary hammers
- Use in hammer only mode
includes
- (1) SDS-Max 3-1/4" x 12" Tile Chisel
| Overall Length | 12 in |
| Chuck Fitment | SDS-Max |
| Bit Material | Alloy Steel |
| No. of Ends | Single |
| Bit Type | Chisel |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 1.47 LB |
| EAN or UPC | 45242506606 |

