- 12 in Overall Length
- High Speed Steel
description
- The MILWAUKEE® SDS MAX SLEDGE™ Chisels are Milwaukee's Longest Lasting, Most Productive family of chisels The SDS MAX SLEDGE™ Scraping Chisel is forged with high grade steel to deliver maximum durability and reduced wear over the life of the chisel. This chisel is engineered with reinforced edges to stay sharper longer. Designed with an optimized tip, this chisel is ideal for fast removal of concrete, mortar, rust, cutting troughs, and asphalt. No re-sharpening or re-hardening necessary for reduced downtime. The SDS MAX SLEDGE™ Scraping Chisel is designed for use with SDS MAX rotary hammers.
features
- Milwaukee SLEDGE™ Chisels: Longest Lasting. Most Productive.
- Reinforced edges deliver maximum durability and reduced wear over the life of the chisel
- Engineered to maintain sharper edges for increased productivity
- Wide tip optimized for scraping larger surface areas
- Ideal for flattening uneven surfaces
- No re-sharpening or re-hardening necessary for reduced down time
- Longer life in concrete demolition over standard Milwaukee chisels
- High grade forged steel for maximum durability
- For use with SDS MAX rotary hammers
- German Made
includes
- (1) SDS MAX SLEDGE Scraping Chisel
| Overall Length | 12 in |
| Chuck Fitment | SDS-Max |
| Bit Material | High Speed Steel |
| No. of Ends | Single |
| Bit Type | Percussion |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 1.45 LB |
| EAN or UPC | 45242154425 |

