- SDS-MAX 5/8" X 10" GROUND ROD DRIVER
description
- The SDS-Max 5/8 in. x 10 in. Ground Rod Driver is the ideal solution for driving 1/2 in. and 5/8 in. ground rods for electrical circuits into soil. This chisel is made with high grade forged steel, providing up to 20% longer life. Designed to drive temporary and permanent ground rods, the SDS-Max Ground Rod Driver is a great tool for residential and commercial grounding applications. This Ground Rod Driver is designed for use with SDS Max rotary hammers and should be used in hammer mode only.
features
- Ideal for driving soft ground rods
- Made with high grade forged steel for 20% longer life
- For use with 1/2" & 5/8" ground rods
- Designed to drive temporary and permanent ground rods
- Alternative to manual ground rod driving for increased productivity
- 10 in. overall length
- Use in hammer mode only
- Designed for SDS Max rotary hammers
- German Made
| Chuck Fitment | SDS-Max |
| Material | Steel |
| Color | Silver |
| Overall Length | 10 in |
| Weight | 1.75 LB |
| EAN or UPC | 45242493128 |

