- 12 in Overall Length
- High Speed Steel
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Scaling chisels are ideal of cleaning concrete, scale, rust, cuts troughs and some asphalt. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Cleans concrete, scale, rust, cuts troughs and some asphalt
- Designed for SDS max rotary hammers
- Use in hammer only mode
includes
- (1) SDS-Max 2 x 12" Scaling Chisel
| Overall Length | 12 in |
| Bit Material | High Speed Steel |
| Chuck Fitment | SDS-Max |
| Bit Type | Chisel |
| Recommended Safety Equipment | Safety Glasses |
| No. of Ends | Single |
| Weight | 1.24 LB |
| EAN or UPC | 45242152896 |

