Skip to content Skip to navigation menu
SDS MAX SLEDGE™ High Speed Steel 2 in Tile Chisel

48-62-4258

SDS MAX SLEDGE™ High Speed Steel 2 in Tile Chisel
Item #114180402
  • 15 in Overall Length
  • High Speed Steel
SDS MAX SLEDGE™ High Speed Steel 2 in Tile Chisel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 in Overall Length
  • High Speed Steel

description

  • The MILWAUKEE® SDS MAX SLEDGE™ Chisels are Milwaukee's Longest Lasting, Most Productive family of chisels. The SDS MAX SLEDGE™ 2" Tile Chisel is forged with high grade steel to deliver maximum durability and reduced wear over the life of the chisel. This chisel is engineered with reinforced edges to stay sharper longer. Designed with an angled head, this chisel is ideal for removing tile, mortar, laminate, and other composite materials. No re-sharpening or re-hardening is necessary, reducing downtime. This MILWAUKEE® SDS MAX SLEDGE™ 2" Tile Chisel is designed for use with SDS MAX rotary hammers.

features

  • Milwaukee SLEDGE™ Chisels: Longest Lasting. Most Productive.
  • Reinforced edges deliver maximum durability and reduced wear over the life of the chisel
  • Engineered to maintain sharper edges for increased productivity
  • Angled head designed to work more comfortably when prying tile and other materials
  • Ideal for removing tiles, mortar, laminate and other composite materials
  • No re-sharpening or re-hardening necessary for reduced down time
  • High grade forged steel for maximum durability
  • For use with SDS MAX rotary hammers
  • German Made

includes

  • (1) SDS MAX SLEDGE 2"Tile Chisel
Chuck Fitment SDS-Max
Bit Material High Speed Steel
Overall Length 15 in
Bit Type Chisel
Recommended Safety Equipment Safety Glasses
No. of Ends Single
Weight 1.61 LB
EAN or UPC 45242493104
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison