- 1/4 in Cutting Dia.
- Masonry Drill Style
- 10 in Length
- Carbide Tipped Material
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Drop forged of high grade steel, this hammer iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete. This chisel is specifically designed for SDS plus rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Starts holes in concrete slabs, general chipping and breaking
- Designed for SDS max rotary hammers
- Use in hammer only mode
| Length | 10 in |
| Head Shape | Pointed |
| Head Type | Bull Point |
| Bit Type | Masonry |
| Manufacturer Name | Milwaukee® Electric Tools |
| Chuck Fitment | SDS-Max |
| Bit Material | Carbide Tipped |
| Shank Style | SDS |
| Bit Dia. | 1/4 in |
| Recommended Safety Equipment | Safety Glasses |
| Case Included | No |
| Flute Length | 10 in |
| Weight | 0.53 LB |
| EAN or UPC | 45242154500 |

