- 5.5 in Overall Length
- High Speed Steel
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Bull point chisels are ideal for general demolition and starting holes in brick, block, and concrete. The short bit length allows for easy access in tight spaces. This chisel is specifically designed for SDS plus rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Bull point tip is ideal for general demolition and starting holes in brick, block and concrete
- Designed for SDS max rotary hammers
- Use in hammer only mode
includes
- (1) SDS PLUS Bull Point Chisel 5 1/2"
| Chuck Fitment | SDS-Plus |
| Overall Length | 5.5 in |
| Bit Material | High Speed Steel |
| Bit Type | Chisel |
| No. of Ends | Single |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 0.285 LB |
| EAN or UPC | 45242506613 |

