- 5.5 in Overall Length
- Alloy Steel
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Flat chisels are ideal for general demolition and surface cleaning in brick, block, and concrete. The short bit length allows for easy access in tight spaces. This chisel is specifically designed for SDS plus rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Flat tip is ideal for general demolition and surface cleaning in brick, block and concrete
- Designed for SDS plus rotary hammers
- Use in hammer only mode
includes
- (1) SDS PLUS Flat Chisel 5-1/2"
| Bit Material | Alloy Steel |
| Chuck Fitment | SDS-Plus |
| Overall Length | 5.5 in |
| No. of Ends | Single |
| Recommended Safety Equipment | Safety Glasses |
| Bit Type | Chisel |
| Weight | 0.295 LB |
| EAN or UPC | 45242506644 |

