- 10 in Overall Length
- High Carbon Steel
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life.
features
- Up to 20% longer life
- High grade forged steel for durability
- Good for general chipping and breaking
- Designed for SDS plus rotary hammers
- Use in hammer only mode
includes
- (1) 3/4" x 10" Flat Chisel SDS Plus Demolition Steel
| Head Shape | Straight |
| Head Size | 3/4 in |
| Overall Length | 10 in |
| Recommended Safety Equipment | Safety Glasses |
| Manufacturer Name | Milwaukee� Electric Tools |
| No. of Ends | Single |
| Bit Material | High Carbon Steel |
| Length | 10 in |
| Head Type | Flat Chisel |
| Chuck Fitment | SDS-Plus |
| Bit Type | Chisel |
| Weight | 0.56 LB |
| EAN or UPC | 45242154524 |

