- Scaling Chisel
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Cleans concrete, scale, rust, cuts troughs and some asphalt. This chisel is specifically designed for SDS plus rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Cleans concrete, scale, rust, cuts troughs and some asphalt
- Designed for SDS plus rotary hammers
- Use in hammer only mode
| Drilling Depth | 9 in |
| Chuck Fitment | Hex |
| Color Coded | No |
| Length | 10 in |
| Single/Double Ended | Single |
| Etched/Stamped Size Identification | No |
| Bit Type | Chisel |
| Bit Dia. | 1 1/2 |
| Bit Material | High Carbon Steel |
| Shank Style | SDS-Plus |
| Included | (1) 1/2" x 10" Scaling Chisel SDS Plus Demolition Steel |
| Case Included | No |
| Weight | 0.53 LB |
| EAN or UPC | 45242154548 |

