- 5.5 in Overall Length
- Alloy Steel
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Scaling chisels are ideal of cleaning concrete and removing scale and rust. Additionally, scaling chisels can be used for cutting troughs and some asphalt. The widened tip design allows for faster surface material removal and the short length allows for easy access in tight spaces. This chisel is specifically designed for SDS plus rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Cleans concrete, scale, rust, cuts troughs and some asphalt
- Designed for SDS plus rotary hammers
- Use in hammer only mode
includes
- (1) SDS-Plus 1-3/16" x 5-1/2" Scaling Chisel
| Bit Material | Alloy Steel |
| Overall Length | 5.5 in |
| Chuck Fitment | SDS-Plus |
| Bit Type | Chisel |
| No. of Ends | Single |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 0.32 LB |
| EAN or UPC | 45242506699 |

