Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-62-6029

48-62-6029

SDS Plus 1 1/4 in Carbide Tipped Slotting Chisel
Item #118507340
  • SDS PLUS 1-1/4" CARBIDE TIPPED SLOTTING CHISEL
Milwaukee Tool48-62-6029
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS PLUS 1-1/4" CARBIDE TIPPED SLOTTING CHISEL

description

  • Our SDS Plus 1-1/4" Carbide Tipped Slotting Chisel features carbide tips for maximum life. This MILWAUKEE® SDS Plus Chisel Bit is engineered with high-grade, forged steel for increased durability. Slotting chisels are ideal for creating large openings in concrete and masonry repair work. This carbide tipped chisel is designed for SDS Plus rotary hammers and should be used in hammer only mode.

features

  • Carbide tips deliver maximum life
  • High grade forged steel for increased durability
  • For use in concrete, brick and block
  • Ideal for slotting concrete, enlarging openings, and removing grout and mortar
  • For concrete and masonry repair work
  • Use in Hammer Only mode
  • Designed for SDS Plus rotary hammers
  • 1-1/4in. Width, 8in. Overall length
  • German Made
Weight 0.5 LB
EAN or UPC 45242609284
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison