- 9.5 in Overall Length
- High Carbon Steel
description
- The MILWAUKEE® SDS PLUS SLEDGE™ Chisels are our Longest Lasting, Most Productive family of chisels. The SDS PLUS SLEDGE™ 1-7/8” Tile Chisel is forged with high grade steel to deliver maximum durability and reduced wear over the life of the chisel. This chisel is engineered with reinforced edges to stay sharper longer. This chisel is designed with an angled head ideal for removing tile, mortar, laminate, and other composite materials. No re-sharpening or re-hardening is necessary, reducing downtime. This MILWAUKEE® SDS PLUS SLEDGE™ 1-7/8" Tile Chisel is designed for use with SDS PLUS rotary hammers.
features
- Milwaukee SLEDGE™ Chisels: Longest Lasting. Most Productive.
- Reinforced edges deliver maximum durability and reduced wear over the life of the chisel
- Engineered to maintain sharper edges for increased productivity
- Angled head designed to work more comfortably when prying tile and other materials
- Ideal for removing tile, mortar, laminate and other composite materials
- No re-sharpening or re-hardening necessary for reduced down time
- High grade forged steel for maximum durability
- For use with SDS PLUS rotary hammers
- German Made
includes
- (1) SDS PLUS SLEDGE 1-7/8" Tile Chisel
| Overall Length | 9.5 in |
| Chuck Fitment | SDS-Plus |
| Bit Material | High Carbon Steel |
| No. of Ends | Single |
| Bit Type | Chisel |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 0.79 LB |
| EAN or UPC | 45242281831 |

