- SDS-PLUS SLEDGE1/4" MORTAR KNIFE
description
- The MILWAUKEE® SDS PLUS SLEDGE™ Chisels are Milwaukee's Longest Lasting, Most Productive family of chisels. The SDS PLUS SLEDGE™ 1/4” Mortar knife is forged with high grade steel to deliver maximum durability and reduced wear over the life of the mortar knife. This mortar knife has an optimized 1/4" profile, ideal for removing mortar between horizontal and vertical bricks. We've engineered it to maintain its shape for increased productivity. The mortar knife is designed with a precision-forged tip for preserving decorative stone and brickwork and a dust channel for fast debris removal. For use with SDS PLUS rotary hammers.
features
- Milwaukee SLEDGE™ Chisels: Longest Lasting. Most Productive.
- Reinforced edges delivers maximum durability and reduced wear over the life of the chisel
- Ideal for removing mortar between bricks
- Optimized 1/4” profile for horizontal & vertical mortar joints
- Precision forged tip for preserving decorative stone and brickwork
- Dust channel provides fast debris removal
- Engineered to maintain shape for increased productivity
- High grade forged steel for maximum durability
- For use with SDS PLUS rotary hammers
- German Made
| Flute Length | 7 in |
| Length | 8 in |
| Chuck Fitment | SDS-Plus |
| Bit Type | Masonry |
| Etched/Stamped Size Identification | Yes |
| Recommended Safety Equipment | Safety Glasses |
| Bit Dia. | 1/4 in |
| Shank Style | SDS-Plus |
| Bit Material | Alloy Steel |
| No. of Ends | Single |
| Case Included | No |
| Weight | 0.54 LB |
| EAN or UPC | 45242533411 |

