- 6.5 in Overall Length
- High Speed Steel
description
- Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Tile chisels are ideal for removing tile, laminate, and other composite material. Tiles chisels can be used for concrete applications. The angled, offset head design and extended tip allow for flush surface material removal. This chisel is specifically designed for SDS plus rotary hammers and should be used in hammer only mode.
features
- Up to 20% longer life
- High grade forged steel for durability
- Removes tiles, laminates and other composite materials
- Designed for SDS plus rotary hammers
- Use in hammer only mode
includes
- (1) SDS-Plus 3" x 6" Tile Chisel
| Bit Material | High Speed Steel |
| Overall Length | 6.5 in |
| Chuck Fitment | SDS-Plus |
| No. of Ends | Single |
| Recommended Safety Equipment | Safety Glasses |
| Bit Type | Chisel |
| Weight | 0.705 LB |
| EAN or UPC | 45242493098 |

