- SDS-PLUS SLEDGEBULL POINT & FLAT CHISEL 2 PACK
description
- The MILWAUKEE® SDS PLUS SLEDGE™ Chisels are Milwaukee's Longest Lasting, Most Productive family of chisels. The 2 Pack SDS PLUS SLEDGE™ Bull Point & Flat Chisels are forged with high grade steel to deliver maximum durability and reduced wear over the life of the chisels. These SLEDGE™ chisels are engineered with reinforced edges to stay sharper longer. They feature longer tip lengths vs. standard chisels for up to 3x longer life. The SLEDGE™ Bull Point Chisel is ideal for starting holes, and both chisels are designed for general chipping and breaking concrete. No re-sharpening or re-hardening is necessary, reducing downtime. These MILWAUKEE® SDS PLUS SLEDGE™ Bull Point and Flat Chisels are designed for use with SDS PLUS rotary hammers.
features
- Milwaukee SLEDGE™ Chisels: Longest Lasting. Most Productive.
- Longer tip length for up to 3x longer life vs. standard chisels
- Reinforced edges deliver maximum durability and reduce wear over the life of the chisel
- Engineered to maintain sharper edges for increased productivity
- Ideal for starting holes, general chipping and breaking concrete
- No re-sharpening or re-hardening necessary for reduced down time
- High grade forged steel for maximum durability
- For use with SDS PLUS rotary hammers
- German Made
| Bit Material | Alloy Steel |
| Case Included | No |
| Included | (1) SDS PLUS SLEDGE Bull Point & Flat Chisel 2 Pack |
| Bit Type | Chisel |
| No. of Pieces | 2 |
| Single/Double Ended | Single |
| Weight | 0.86 LB |
| EAN or UPC | 45242596003 |

