- 10 in Overall Length
- High Speed Steel
description
- General chipping and breaking.
features
- Flat chisel
- SDS-Plus shank
- 3/4 in. width x 10 in. overall length
- Made from forged high grade steel
includes
- (1) 3/4" x 10" Flat Chisel SDS Plus Demolition Steel
| Bit Material | High Speed Steel |
| Overall Length | 10 in |
| Chuck Fitment | SDS-Plus |
| Recommended Safety Equipment | Safety Glasses |
| No. of Ends | Single |
| Bit Type | Chisel |
| Weight | 0.57 LB |
| EAN or UPC | 45242154586 |

