- 10 in Overall Length
- High Carbon Steel
description
- Cleans concrete, scale, rust, cuts troughs and some asphalt.
features
- Scaling chisel
- SDS-Max shank
- 1-1/2 in. width x 10 in. overall length
- Made from forged high grade steel
includes
- (1) 1/2" x 10" Scaling Chisel SDS Plus Demolition Steel
| Chuck Fitment | SDS-Plus |
| Bit Material | High Carbon Steel |
| Overall Length | 10 in |
| Recommended Safety Equipment | Safety Glasses |
| Bit Type | Chisel |
| No. of Ends | Single |
| Weight | 0.66 LB |
| EAN or UPC | 45242154593 |

