- Self-Releasing Collet and Locking Nut Assembly
description
- Complete 1/4 in. collet and locking nut assembly for use with Milwaukee routers (series 5615, 5616, 5619, and 5625). For use with 1/4 in. shank router bits, the assembly includes a premium 1/4 in. collet with self-release feature that prevents bits from jamming in the assembly. The collet's extra-long, 8-segment design ensures maximum bit to collet surface contact to minimize vibration and runout. The precision ground locking nut features extra wide faces to ensure a firm, reliable nut-to-wrench connection. Includes 1/4 in. collet and locking nut.
features
- All steel construction for long life
- Premium 1/4 in. collet with self-release feature to eliminate bit jamming
- Extra long, 8-segment collet design minimizes vibration and ensures bits run true
- Large, wide lock nuts provide a secure wrench gripping surface
| Weight | 0.2 LB |

