Skip to content Skip to navigation menu
Collets

48-66-1020

Collets
Item #104072163
  • Self-Releasing Collet and Locking Nut Assembly
Collets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Releasing Collet and Locking Nut Assembly

description

  • The Milwaukee 1/2 in. self-releasing collet and locking nut assembly is designed for use with Milwaukee routers (series 5615, 5616, 5619, and 5625). It's also for use with 1/2 in. shank router bits, for the assembly includes a premium 1/2 in. collet with self-release feature that prevents bits from jamming in the assembly. The collet's extra-long, eight-segment design ensures maximum bit to collet surface contact to minimize vibration and runout. The precision ground locking nut features extra wide faces to ensure a firm, reliable nut-to-wrench connection. The assembly includes a 1/2 in. collet and locking nut.

features

  • All steel construction for long life
  • Premium 1/2 in. collet with self-release feature to eliminate bit jamming
  • Extra long, 8-segment collet design minimizes vibration and ensures bits run true
  • Large, wide lock nuts provide a secure wrench gripping surface
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison