- Chuck Adapter
description
- Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool. If unable to locate an accessory or repair part please contact Milwaukee.
features
- Great value
- Easy replacement
- 1/2 in. chuck with 2 in. adapter
- 1 per package
| Chuck Type | Keyed |
| Length | 2 in |
| Material | Metal |
| Weight | 1.5 LB |

