- 0.787 in Diameter
- Metal Material
description
- The MILWAUKEE® M12 FUEL™ Die Grinder 1/4" collet can be replaced with this collet and nut assembly for 1/8" collet accessories. Max RPM rating of 24,500.
features
- Compatible with M12 FUEL™ Right Angle & Straight Die Grinders
- Includes (1) 1/8" Collet and Nut
- For use with 1/8" Die Grinder Accessories
- 1/8" Collet & Nut Assembly for 2485 & 2486
- Max RPM 24,500
- Premium design for low vibration
- Changing wrenches sold seperately
| Material | Metal |
| Collet / Nut Size | 1/8 in |
| Color/Finish | Black/Gray |
| Weight | 0.06 LB |
| EAN or UPC | 45242577378 |

