description
- This keyed chuck has a 1/2 in. capacity with a 1/2 in. to 20 thread and comes with chuck key 48 to 66 - 2110. It can be used on reversing drills of matching capacities and threaded spindles.
features
- 1/2 in. capacity, keyed chuck
- 1/2 in., 20 thread
- Chuck key included
- Easy replacement
| Chuck Design | Keyed |
| Chuck Size | 1/2 in |
| Length | 2 in |
| Chuck Capacity | 0.5 in |
| Chuck Key Included | Yes |
| Color | Black, Silver |
| Material | metal |
| Weight | 0.85 LB |

