- 10.5 in Overall Length
description
- The Milwaukee® B taper bit adapter lets you use B taper bits in your spline drive rotary hammer for greater productivity.
features
- Jobsite versatility: lets you use B taper bits with your spline drive rotary hammer
- Affordability and flexibility: make the most of your current rotary hammer
- Long life: all-metal adapter withstands heavy daily use
- For rotary hammers
includes
- (1) B Taper Adapter
| Material | Steel |
| Color | Black |
| Weight | 1.09 LB |
| EAN or UPC | 45242158287 |

