Skip to content Skip to navigation menu
M18™ 5.91 in Metal Silver Belt Clip

48-67-0015

M18™ 5.91 in Metal Silver Belt Clip
Item #112920883
  • 5.91 in Width
M18™ 5.91 in Metal Silver Belt Clip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.91 in Width

description

  • The M18 belt clip is an accessory for users with drilling and fastening M18 tools. Easily attach the belt clip to any M18 impact, drill or impact wrench for portability throughout the jobsite. The rounded edges keep it from tearing the material on your tool belt or pants.

features

  • Easy attachment to tool
  • All metal material to be as durable as the tool
  • No sharp edges for less wear and tear on tool belts or clothing
  • Screw included for easy assembly
Material Metal
Accessory Type Belt Clip
Width 5.91 in
Color/Finish Silver
Weight 0.05 LB
EAN or UPC 45242478859
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison