- X-Large Glove Size
- Leather Material
- Brown
- Red
- Black Color
description
- The Milwaukee® goatskin leather gloves are designed with a comfortable top grain leather and reinforced palm that lasts longer. The Smartswipe™ knuckle is designed to allow the use of touch screens without removing gloves. Additionally, the keystone thumb provides a comfortable fit. These heavy duty leather work gloves are equipped with a pull tab for easy on and off on the toughest jobsites.
features
- Comfortable leather, reinforced palm
- Soft top grain goatskin leather
- Reinforced Palm lasts longer
- Smartswipe™ Knuckle
- Keystone thumb - comfortable fit
- Pull tab for easy on and off
| Glove Size | X-Large |
| Material | Leather |
| Leather Type | Goatskin |
| Color | Brown, Red, Black |
| Cuff Style | Plain |
| Weight | 0.25 LB |
| EAN or UPC | 45242556793 |

