- Performance Type
- Medium Glove Size
- Polyester Material
- Black
- Red Color
description
- Milwaukee® Winter performance gloves are designed to provide all day warmth. The winter performance gloves are constructed with a waterproof and windproof layer to stay dry during all the winter. Stay warm with 60 g of insulation. The Smartswipe™ knuckle is designed to allow the use of touch screens without removing gloves or wiping dirty finger tips across the screen. A durable reinforced layer between the thumb and index finger provides enhanced durability in high wear areas.
features
- Waterproof and windproof layer protect against cold and wet
- 60 g layer of insulation for all day warmth
- Smartswipe™ Knuckle & durable layer between thumb & index finger
- Waterproof and windproof layer
- Stay warm, 60 g of insulation
- Smartswipe™ Knuckle
- Durable reinforced layer between the thumb and index finger
- Terry cloth sweat wipe
- Nylon pull
| Glove Size | Medium |
| Material | Polyester |
| Color | Black, Red |
| Type | Performance |
| Cuff Style | Elasticated |
| Weight | 0.34 LB |
| EAN or UPC | 45242556878 |

