- 2X Large Size
- Polyester Glove Material
description
- Milwaukee® Winter performance gloves are designed to provide all day warmth. The winter performance gloves are constructed with a waterproof and windproof layer to stay dry during all the winter. Stay warm with 60 g of insulation. The Smartswipe™ knuckle is designed to allow the use of touch screens without removing gloves or wiping dirty finger tips across the screen. A durable reinforced layer between the thumb and index finger provides enhanced durability in high wear areas.
features
- Waterproof and windproof layer protect against cold and wet
- 60 g layer of insulation for all day warmth
- Smartswipe™ Knuckle & durable layer between thumb & index finger
- Waterproof and windproof layer
- Stay warm, 60 g of insulation
- Smartswipe™ Knuckle
- Durable reinforced layer between the thumb and index finger
- Terry cloth sweat wipe
- Nylon pull
| Machine Washable | Yes |
| Insulated | Yes |
| Insulation Material | Polyester |
| Type | Performance |
| Glove Size | 2X-Large |
| Size | 2X Large |
| Gender | Unisex |
| Cuff Style | Elasticated |
| Water-Resistant | Yes |
| Glove Material | Polyester |
| Color | Black/Red |
| Reinforced Fingertips | No |
| Anti-Slip Grip | No |
| Material | Polyester |
| Weight | 0.39 LB |
| EAN or UPC | 45242556908 |

