- 2X Large Size
- Polyester Glove Material
description
- The Milwaukee® winter demolition gloves are designed to deliver users with all day warmth. Reinforced durability. The winter work gloves are constructed with a waterproof and windproof layer to help users stay dry while working in cold, wet, and snowy conditions. The cold weather work gloves are designed to stay warm with 40 g of insulation. Reinforced palms and fingertips ensure the gloves survive after heavy jobsite use. The gloves also have an integrated protective knuckle guard providing extra protection to the user's hands. The Smartswipe™ knuckle allows users to use touch screens without removing their gloves or having to wipe dirty fingertips across the screen.
features
- Waterproof and windproof layer protect against cold and wet
- 40 g layer of insulation for all day warmth
- Reinforced durability with reinforced Palm and fingertips
- Waterproof and windproof layer
- Stay warm, 40 g of insulation
- Reinforced Palm and fingertips
- Protective knuckle guard
- Smartswipe™ Knuckle
- Hook and loop closure
| Glove Size | 2X-Large |
| Size | 2X Large |
| Color | Black/Red |
| Reinforced Fingertips | Yes |
| Material | Polyester |
| Insulated | Yes |
| Gender | Unisex |
| Cuff Style | Hook and Loop |
| Machine Washable | Yes |
| Anti-Slip Grip | Yes |
| Water-Resistant | Yes |
| Insulation Material | Polyester |
| Glove Material | Polyester |
| Weight | 0.46 LB |
| EAN or UPC | 45242556953 |

