- Black
- Polyester Material
- 0.5 in Width
description
- The Milwaukee® hard hat chin strap provides a secure fit and is compatible with all Milwaukee hard hats. Milwaukee made the hard hat chin strap adjustable for a quick and custom fit. Constructed from a soft and comfortable material for all day wear, the hard hat strap features secure attachment clips that provide added security while working at height.
features
- Secure fit
- Compatible with Milwaukee® hard hats
- Adjustable strap
- Soft and comfortable material
- Secure attachment clips
- Added security while working at height
| Adjustable | Yes |
| Material | Polyester |
| Length | 15 in |
| Width | 0.5 in |
| Weight | 0.72 LB |
| EAN or UPC | 45242560196 |

