Skip to content Skip to navigation menu
BOLT™ Cotton, Synthetic Leather Black Safety Helmet FR Chin Strap

48-73-1087

BOLT™ Cotton, Synthetic Leather Black Safety Helmet FR Chin Strap
Item #121709631
  • Cotton, Synthetic Leather Material
  • Black
BOLT™ Cotton, Synthetic Leather Black Safety Helmet FR Chin Strap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cotton, Synthetic Leather Material
  • Black

description

  • The MILWAUKEE® FR Safety Helmet Chin Strap is flame resistant and gives you a better fit. The helmet chin strap material resists melting and is equipped with a five-point adjustment for a comfortable fit. It is designed with comfortable fabric for extended wear and is removable and machine washable. The chin strap is compatible with all MILWAUKEE® Safety Helmets. It is made out of Flame-Resistant webbing for added safety.

features

  • Material Resists Melting
  • 5 Point Adjustment, Comfortable Fit
  • Extended Wear, Comfortable Fabric
  • Easy Adjustment for All Day Wear
  • Easily Install and Remove
  • Replacement Chin Strap for all Milwaukee® Safety Helmets
  • Fits a Wide Range of Sizes
  • Removable And Machine Washable
  • Compatible with Milwaukee® Safety Helmets
  • Keeps Safety Helmet Secure
Color Black
Adjustable Yes
Material Synthetic Leather, Cotton
Length 12 in
Width 0.4 in
Weight 0.097 LB
EAN or UPC 45242366613
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison