- SAFETY HELMET LINER
description
- The MILWAUKEE® Safety Helmet Liner allows professionals to be more comfortable and stay cool. The Helmet Liner features soft padding for all day comfort. The liner's moisture-wicking fabric lets professionals stay cool and dry fast. The liner is antimicrobial to prevents odor and bacteria build-up to provide long-term use. The machine-washable helmet liner is removable and compatible with all Milwaukee Safety Helmets.
features
- Antimicrobal - Prevents Odor and Bacteria
- Compatible with Milwaukee® Safety Helmets
- Removable and Marchine Washable
- Soft Polyester Construction for Comfort
- Liner Reduces Pressure Points for Additonal Comfort
- Attaches to Suspension with Velcro
- Lightweight Design for All Day Wear
| Type | Liner |
| Outer Shell Material | Polyester |
| Machine Washable | Yes |
| Lining Material | Polyester |
| Weight | 0.03 LB |
| EAN or UPC | 45242609949 |

