- ORANGE FRONT BRIM VENTED HELMET WITH BOLT - CLASS C
description
- The MILWAUKEE® Type 2, Class C Orange Front Brim Vented Safety Helmet delivers better protection and more comfort. The safety helmet offers protection from top and side impacts. These construction safety helmets are BOLT™ compatible with four BOLT™ accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories to adapt to any jobsite. The helmet includes a BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT™ Marker Clip allows for easy access to pens and markers. This Milwaukee helmet has a comfortable padded suspension that includes an adjustable swinging ratchet for better comfort. The climbing style helmet also has a comfortably fitting five adjustable buckle chin strap for better security. An antimicrobial sweatband and helmet liner prevent odor and bacteria build up and are removable and machine washable. These safety helmets are ANSI type 2 and customizable by adding a logo.
features
- Protects Side and Top Impact
- Adapt to Your Jobsite - BOLT™ Compatible
- Comfortable Padded Suspension
- Comfortable Fit - 5 Adjustable Buckles Chin Strap
- Adjustable swinging ratchet - better comfort
- Antimicrobial and moisture wicking Sweat Band and Helmet Liner
- Machine washable sweat band, helmet liner and chin strap
- Includes a BOLT™ Headlamp Mount that works with most headlamps
- Includes a BOLT™ Marker Clip for easy access to pens and markers
- ANSI/ISEA Z89.1 Type 2 Class C
- Meets Energy Absorption Capacity clauses 4.2.1.2 (Front), 4.2.1.3 (Side), & 4.2.1.4 (rear), and Rentention System clauses 4.2.3 (Strenght) & 4.2.4 (Effectiveness) of EN12492:2012
- Made in USA With Global Materials
- Limited Lifetime Warranty
- UL Third-Party Tested and Certified
| Ventilated | Yes |
| Standard | ANSI Z89.1-1997 CLASS C, ANSI Z89.1-1997 TYPE II, OSHA |
| Impact Resistant | Yes |
| U.S. Hat Size | Adjustable Fit |
| Material | LEXAN™ Polycarbonate |
| Chin Strap | Yes |
| Visor | Yes |
| Adjustable Strap | Yes |
| Hat Style | Safety Helmet |
| Color | Orange |
| Weight | 1.31 LB |
| EAN or UPC | 45242602162 |

