- Molded Plastic Material
- Blue Color
description
- The MILWAUKEE® BOLT™ Safety Helmet with IMPACT ARMOR™ liner provides you advanced slip, trip & fall protection on the jobsite. Injuries from slips, trips, and falls are some of the most common and can result in oblique impact forces being passed to the brain. These oblique impacts can cause Traumatic Brain Injuries (TBIs). The BOLT™ IMPACT ARMOR™ liner delivers the best oblique impact protection† to help protect the brain (utilizing RHEON™ technology). As part of the BOLT™ system, these helmets allow you to easily integrate additional personal protection equipment and accessories so you can Secure Accessories Simultaneously. The BOLT™ Safety Helmet with IMPACT ARMOR™ liner also offers protection from top and side impacts. This Milwaukee® helmet has a comfortable padded suspension that includes an adjustable swinging ratchet for better comfort. The climbing style helmet also has a comfortably fitting five adjustable buckle chin strap for better security. These construction safety helmets include a Milwaukee® BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT™ Marker Clip that allows for easy access to pens and markers. These safety helmets are ANSI Type 2 and customizable by adding your logo. †Based on impacts at a 45° angle at a speed of 6.5 M/s averaged across 16 testing locations around the full helmet circumference.
features
- Advanced Slip, Trip & Fall Protection
- IMPACT ARMOR™ Liner Delivers the Best Oblique Impact Protection† (utilizing RHEON™ Technology) †Based on impacts at a 45° angle at a speed of 6.5 M/s averaged across 16 testing locations around the full helmet circumference.
- BOLT™ System - Secure Accessories Simultaneously
- Protects Side and Top Impact
- Comfortable Padded Suspension
- Comfortable Fit - 5 Adjustable Buckles Chin Strap
- Adjustable swinging ratchet - better comfort
- Antimicrobial and moisture wicking Sweat Band and Helmet Liner
- Machine washable sweat band, helmet liner and chin strap
- Includes a BOLT™ Headlamp Mount that works with most headlamps and a BOLT™ Marker Clip for easy access to pens and markers
- ANSI/ISEA Z89.1 Type 2 Class E
- Meets EN12492:2012
- Made in USA With Global Materials
- Third-Party Tested and Certified
| Ventilated | No |
| Standard | ANSI Z89.1-1997 CLASS E, ANSI Z89.1-1997 TYPE II, OSHA |
| Quick Adjust Ratchet | Yes |
| Impact Resistant | Yes |
| Accessory Mounts Included | Yes |
| Adjustable Strap | Yes |
| Material | Molded Plastic |
| Chin Strap | Yes |
| U.S. Hat Size | Adjustable Fit |
| Sweatband Included | Yes |
| Visor | No |
| Hat Style | Safety Helmet |
| Color | Blue |
| Weight | 1.3 LB |
| EAN or UPC | 45242802760 |

