- Black, Clear
- Polycarbonate Material
description
- The MILWAUKEE® BOLT™ Eye Visor is designed to provide you with the best fit and easy headlamp use. These Z87.1+ eye visors are classified as spectacles and can be used in place of safety glasses. The eye visor pivots and adjusts to provide a comfortable and secure fit for a wide variety of face shapes. The Milwaukee eye visor includes a BOLT™ Low-Profile Headlamp Mount that allows seamless compatibility with most headlamps. Each eye visor is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. This eye visor is part of the BOLT™ System which allows users to Secure Accessories Simultaneously. This eye visor secures into the BOLT™ front mount of all MILWAUKEE® safety helmets.
features
- Best Fit. Easy Headlamp Use.
- More Comfortable Pivoting Visor Angle
- Raise & Lower with Headlamp Mounted
- Lasting Fog-Free Interior Coating
- BOLT™ - Secure Accessories Simultaneously
- Secures into BOLT™ Front Mount
- Compatible with Milwaukee® Safety Helmets
- ANSI Z87.1+ & CSA Z94.3 Rated
- Exterior Anti-Scratch Hard Coating
- Includes BOLT™ Low-Profile Headlamp Mount
- High-Impact Polycarbonate Lens
- Secure Locking Captive Slide
- Compatible with Prescription Glasses
| Material | Polycarbonate |
| Attachment Method | BOLT™ Front Mount |
| Visor Height | 5 in |
| Visor Width | 8.5 in |
| Color | Black, Clear |
| Weight | 0.59 LB |
| EAN or UPC | 45242635214 |

