- Clear
- Polycarbonate Material
description
- The MILWAUKEE® BOLT™ Gasketed Eye Visor is designed to provide you with the Best Overhead Debris Protection. Sealing on the underside of your head protection, the gasket helps protect against falling debris when lifting the visor after use. The eye visor pivots and adjusts to provide a comfortable, secure fit for a wide variety of face shapes and can be raised & lowered with a headlamp mounted. The lens features a fog-free interior coating and an anti-scratch exterior hard coating to protect your eyes while withstanding the demands of the job site. Available in clear and tinted options, this eye visor is rated to ANSI/ISEA Z87.1 (+) – 2020 and is classified as spectacles and can be used in place of safety glasses. This Gasketed Eye Visor is part of the BOLT™ Accessory System which allows you to Secure Accessories Simultaneously.
features
- BEST OVERHEAD DEBRIS PROTECTION
- Gasket Helps Protect Against Falling Debris
- Raise & Lower with Headlamp Mounted
- Lasting Fog-Free Interior Coating
- Anti-Scratch Hard Exterior Coating
- More Comfortable Pivoting Visor Angle
- Secure Locking Captive Slide
- Secures Into Front Mount
- Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats
- ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
- Includes BOLT™ Low-Profile Headlamp Mount
- Part of the BOLT™ System - Secure Accessories Simultaneously
| Anti-Fog | Yes |
| Clothing Size | One Size Fits All |
| Tinted Lenses | No |
| UV Protected | No |
| Standard | Meets ANSI or OSHA |
| Eye Protection Frame Material | Plastic |
| Glasses Lens Color | Clear |
| Color | Clear |
| Lens Material | Polycarbonate |
| Adjustable Strap | No |
| Weight | 0.6 LB |
| EAN or UPC | 45242849178 |

