- Silver
description
- The MILWAUKEE® BOLT™ Eye Visor is designed to provide you with the best fit and easy headlamp use. These ANSI/ISEA Z87.1 (+) - 2020 eye visors are classified as spectacles and can be used in place of safety glasses. The eye visor pivots and adjusts to provide a comfortable and secure fit for a wide variety of face shapes. The eye visor includes a BOLT™ Low-Profile Headlamp Mount that allows seamless compatibility with most headlamps. Each eye visor is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. This eye visor is part of the BOLT™ Accessory System which allows our users to Secure Accessories Simultaneously.
features
- Best Fit, Easy Headlamp Use
- More Comfortable Pivoting Visor Angle
- Raise & Lower with Headlamp Mounted
- Lasting Fog-Free Interior Coating
- BOLT™ - Secure Accessories Simultaneously
- Secures into BOLT™ Front Mount
- Compatible with Milwaukee® Safety Helmets & Hard Hats
- ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
- Exterior Anti-Scratch Hard Coating
- High-Impact Polycarbonate Lens
- Secure Locking Captive Slide
| Anti-Fog | No |
| Eye Protection Frame Material | Plastic |
| Standard | Meets ANSI or OSHA |
| UV Protected | No |
| Adjustable Strap | No Strap Included |
| Color | Silver |
| Weight | 0.5 LB |
| EAN or UPC | 45242874033 |

