- Black, Gray
- Polycarbonate Material
description
- The MILWAUKEE® BOLT™ Full Face Shield is designed to give you long-lasting visibility. This ANSI Z87.1+ rated Milwaukee face shield is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. Attaching and removing the shields is made simple and toolless with secure snap-in snap-out covers. This full-face shield is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously. The shield secures into the BOLT™ Front Slots on MILWAUKEE® safety helmets with no brim.
features
- Long-Lasting Visibility
- Lasting Fog-Free Interior Coating
- Anti-Scratch Exterior Hard Coating
- Quick Attachment & Removal
- BOLT™ - Secure Accessories Simultaneously
- Secures into BOLT™ Front Slots
- Compatible with Milwaukee® Safety Helmets with No Brim
- ANSI Z87.1+ & CSA Z94.3 Rated
- High-Impact Polycarbonate Shield
- Compatible with Safety Glasses
- 180° field of view
- Secure Locking Detents
| Visor Height | 9.5 in |
| Material | Polycarbonate |
| Attachment Method | BOLT™ Front Slots |
| Color | Black, Gray |
| Visor Width | 8.5 in |
| Weight | 1.01 LB |
| EAN or UPC | 45242635252 |

