- Black, Gray
- Stainless Steel Material
description
- The MILWAUKEE® Mesh Full Face Shield is designed with a highly durable stainless-steel mesh for longer product lifetimes. With optimal shield width and mesh pattern, the face shield offers a consistent wide and clear field of view. Removing and replacing the shields is made simple and toolless with secure snap-in snap-out covers. This shield is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously. The mesh face shield secures into the BOLT™ Front Slots on MILWAUKEE® safety helmets with no brim.
features
- Durable Mesh
- Highly Durable Stainless Steel Mesh
- Wide and Clear Field of View
- Quick Attachment & Removal
- BOLT™ - Secure Accessories Simultaneously
- Secures into BOLT™ Front Slots
- Compatible with Milwaukee® Safety Helmets with No Brim
- ANSI Z87.1 Rated
- Compatible with safety glasses
- 14 openings per inch
- 180° field of view
- Secure Locking Detents
| Color | Black, Gray |
| Visor Width | 8.5 in |
| Material | Stainless Steel |
| Visor Height | 9.5 in |
| Attachment Method | BOLT™ Front Slots |
| Weight | 0.85 LB |
| EAN or UPC | 45242635269 |

