- Stainless Steel Material
- Black, Gray
description
- The MILWAUKEE® Mesh Shields are designed with a highly durable stainless-steel mesh for longer product lifetimes. This pack includes ten replacement shields for the BOLT™ Full Face Shield - Metal Mesh (Compatible with MILWAUKEE® Safety Helmets & Hard Hats), the mount is sold separately. With optimal shield width and mesh pattern, the shield offers a consistent wide and clear field of view. Attaching and replacing the shield is made simple and toolless with secure snap-in snap-out covers. The shield is compatible with the BOLT™ accessory system which allows users to Secure Accessories Simultaneously.
features
- Durable Mesh
- Highly Durable Stainless Steel Mesh
- Wide and Clear Field of View
- Quick Attachment & Removal
- Compatible with Milwaukee® Safety Helmets & Hard Hats
- Includes 10 Replacement Metal Mesh Shields
- ANSI Z87.1 Rated
- Third-Party tested & certified
- 180° field of view
- Compatible with safety glasses
- 14 openings per inch
- For use with BOLT™ Accessories
| Color/Finish | Black, Gray |
| Visor Width | 10.8 in |
| Material | Stainless Steel |
| Visor Height | 9 in |
| Attachment Method | BOLT™ Accessories |
| Weight | 4.01 LB |
| EAN or UPC | 45242741014 |

