- Gray
- Polycarbonate Material
description
- The MILWAUKEE® Full Face Shields are designed to give you long-lasting visibility. These ANSI Z.87.1+ rated Milwaukee face shields are treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. This pack includes five replacement shields for the BOLT™ Full Face Shield - Gray Dual Coat Lens (Compatible with MILWAUKEE® Safety Helmets & Hard Hats), and the mount is sold separately. Attaching and removing the shields is made simple and toolless with secure snap-in snap-out covers. The shields are compatible with the BOLT™ accessory system which allows you to Secure Accessories Simultaneously.
features
- Long-Lasting Visibility
- Lasting Fog-Free Interior Coating
- Anti-Scratch Exterior Hard Coating
- Quick Attachment & Removal
- BOLT™ - Secure Accessories Simultaneously
- Compatible with Milwaukee® Safety Helmets and Hard Hats
- Includes 5 Gray Dual Coat Replacement Shields
- ANSI Z87.1+ & CSA Z94.3 Rated
- High-Impact Polycarbonate Shield
- 180° field of view
- Compatible with Safety Glasses
- Secure Locking Detents
- For use with BOLT™ Accessories
| Color | Gray |
| Attachment Method | BOLT™ Front Mount |
| Visor Width | 10.3 in |
| Material | Polycarbonate |
| Visor Height | 9.06 in |
| Weight | 2.18 LB |
| EAN or UPC | 45242741137 |

