- Gray
- Polycarbonate Material
description
- The MILWAUKEE® Eye Visor Lenses are designed to give you your best fit and compatibility with headlamps. These Z.87.1+ Milwaukee eye visor lenses are classified as spectacles and can be used in place of safety glasses. This pack includes five tinted replacement lenses for BOLT™ Eye Visors. Each visor lens is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. These visor lenses are compatible with the BOLT™ System which allows users to Secure Attachments Simultaneously.
features
- Best Fit. Easy Headlamp Use.
- More Comfortable Pivoting Visor Angle
- Raise & Lower with Headlamp Mounted
- Lasting Fog-Free Interior Coating
- BOLT™ - Secure Accessories Simultaneously
- Includes 5 Tinted Replacement Lenses
- ANSI Z87.1+ & CSA Z94.3 Rated
- Third-Party tested & certified
- High-Impact Polycarbonate Lens
- Secure Locking Captive Slide
- Compatible with Prescription Glasses
- For use with BOLT™ Accessories
| Visor Height | 4.33 in |
| Visor Width | 6.3 in |
| Attachment Method | BOLT™ Accessories |
| Material | Polycarbonate |
| Color/Finish | Gray |
| Weight | 0.69 LB |
| EAN or UPC | 45242741281 |

