- Clear Uncoated Full Face Shield Replacement Lens (Task Full Face Shield Frame)
description
- The MILWAUKEE® Uncoated Full Face Shield Replacement Lens is designed to exceed ANSI/ISEA 87.1 (+) - 2020 when used with the BOLT™ Task Full Face Shield Replacement Frame (48-73-1461). Attaching and removing the shields from the BOLT™ Task Full Face Shield Frame is quick and tool-free. The Clear Uncoated Full Face Shields are compatible with the BOLT™ Task Full Face Shield Frame, which is a part of the BOLT™ system, allowing you to Secure Accessories Simultaneously.
features
- CONTOURED FIT
- For Use With BOLT™ Task Full Face Shield Frame
- Includes 1 Clear Uncoated Replacement Shield
- 180° Field Of View
- Compatible with Safety Glasses
- Tool Free Shield Change
- Securely Attaches to BOLT™ Task Full Face Shield Frame with 5 Mounting Points
- ANSI/ISEA Z87.1 (+) - 2020 when used in conjunction with the BOLT™ Task Full Face Shield Replacement Frame (48-73-1461)
- CSA Z94.3 when used in conjunction with the BOLT™ Task Full Face Shield Replacement Frame (48-73-1461)
| Weight | 0.22 LB |
| EAN or UPC | 45242848669 |

